Zoro Homepage

3-8 NPT CARBON NPT PIPE HEX DIE

  • Mfr # NHD-30000-8-I

  • Zoro # G210859129


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3 in
Die Shape
Hex
Thread Direction
Right Hand
Thread Pitch
8
Features
Reathreads damaged, jammed, or rusty threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-30000-8-I
Zoro #
G210859129
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3 in

Details

Die Shape
Hex
Thread Direction
Right Hand
Thread Pitch
8
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Item Type
Rethreading Die
Thread Type
NPT
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.