Zoro Homepage

3/16 HIGH SPEED STEEL LEFT HAND JOBBER DRILL

  • Mfr # LHJ100-012-I

  • Zoro # G810851288


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHJ100-012-I
Zoro #
G810851288
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Flute Length
2-5/16 in
Shank Size
3/16 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Left Hand
Bit Style
Jobber Length
Point Style
Standard
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.