3/16 X 3/16 SHANK 4 FLUTE SQUARE END CENTER CUTTING ENDMILL USA

  • Mfr # TDD50-4012S-ALT-D

  • Zoro # G110858741


product price: $18.49
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
3/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD50-4012S-ALT-D
Zoro #
G110858741
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Overall Length
2 in
Flute Length
9/16 in
Width
3/16 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Shank Type
Round
Helix Angle
30 Degree Helix
End Mill Application
AlTiN increases wear and heat resistance
Finish
Silver & Blue/Gray
End Mill Style
Square Endmill
Point Style
Center Cutting
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.