
31/64 HIGH SPEED STEEL HEAVY DUTY JOBBER DRILL 135 SPLIT POINT USA, 6PK
Mfr # H200-031-D
Zoro # G710858264
product price: $57.39
/pk 6, $9.57/eaKey Features
Point Style
Split Point
Shank Type
Round
Material
High Speed Steel
Finish
Black Oxide
Point Angle
135 Degree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H200-031-D
Zoro #
G710858264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-7/8 in
Flute Length
4-3/8 in
Shank Size
31/64 in
Size
31/64 in
Details
Point Style
Split Point
Shank Type
Round
Material
High Speed Steel
Finish
Black Oxide
Point Angle
135 Degree
Features
135 Degree Heavy Duty Split Point
For Use With
Heavy Duty drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Direction
Right Hand
Style
Jobber Length
Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.