31/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-4844-I

  • Zoro # G710920114


product price:  $22.79
/ea

Key Features

Overall Length
8 in
Material
High Speed Steel
Width
31/64 in
Finish
Bright
Shank Size
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-4844-I
Zoro #
G710920114
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Size
31/64 in
Width
31/64 in
Shank Size
31/64 in
Flute Length
2 in

Details

Material
High Speed Steel
Finish
Bright
Direction
Right Hand
Style
Chucking Reamer
Shank Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.