
3/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-0938-I
Zoro # G310920033
product price:Â $13.69
/eaKey Features
Overall Length
3 in
Finish
Bright
Width
3/32 in
Material
High Speed Steel
Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533-0938-I
Zoro #
G310920033
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Width
3/32 in
Size
3/32 in
Shank Size
3/32 in
Flute Length
3/4 in
Details
Finish
Bright
Material
High Speed Steel
Direction
Right Hand
Style
Chucking Reamer
Shank Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.