Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-10NC CARBON HEX RETHREAD DIE

  • Mfr # CHD-7500-10-I

  • Zoro # G110850424


product price: $11.89
/ea

Key Features

Thread Size
3/4 in
Thread Direction
Right Hand
Item Type
Rethreading Die
Thread Type
NC
Features
Reathreads damaged, jammed, or rusty threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHD-7500-10-I
Zoro #
G110850424
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4 in

Details

Thread Direction
Right Hand
Item Type
Rethreading Die
Thread Type
NC
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Material
Carbon Steel
Thread Pitch
10
Die Shape
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.