
3/4in TPI 10 PLUG HAND TAP
Mfr # HT-7500-10-P-I
Zoro # G510852394
product price: $23.69
/eaKey Features
Number of Flutes
4
Tap Thread Size
3/4 in
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-7500-10-P-I
Zoro #
G510852394
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
3/4 in
Details
Item
Hand Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Tap Thread Type
NC
Thread Limit
H3
Thread Pitch
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.