
3/4x36inOAL SDS MAX MASONRY DRILL USA
Mfr # SDSM-7500-36-D
Zoro # G810850052
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/4 in
Overall Length
36 in
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSM-7500-36-D
Zoro #
G810850052
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3/4 in
Overall Length
36 in
Width
3/4 in
Flute Length
30 in
Details
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Features
Flute design combined with copper brazing alloy
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.