Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 CARBON HEX RETHREAD DIE

  • Mfr # CHD-3750-16-I

  • Zoro # G910853151


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
3/8 in
Item Type
Rethreading Die
Material
Carbon Steel
Finish
Bright
Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHD-3750-16-I
Zoro #
G910853151
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8 in

Details

Item Type
Rethreading Die
Material
Carbon Steel
Finish
Bright
Thread Type
NC
Die Shape
Hex
Thread Direction
Right Hand
Features
Reathreads damaged, jammed, or rusty threads
Thread Pitch
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.