Zoro Homepage

3/8-16 NC HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-3750-16-I

  • Zoro # G210850119


product price: $24.49
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Size
3/8 in
Features
Designed to drill and tap in one operation
Overall Length
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-3750-16-I
Zoro #
G210850119
UPC #
-
Country of Origin
China

Dimensions

Size
3/8 in
Overall Length
3-3/8 in
Drill Sizes
0.3225"
Thread Length
1-1/8 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Flutes
2
Thread Standard
UNC
Thread Pitch
16
Style
Combined Drill and Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.