
3/8-24 NF HIGH SPEED STEEL COMBO TAP & DRILL
Mfr # DT-3750-24-I
Zoro # G910850082
product price: $23.29
/eaKey Features
Shank Type
Square Drive
Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Size
3/8 in
Features
Designed to drill and tap in one operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-3750-24-I
Zoro #
G910850082
UPC #
-
Country of Origin
China
Dimensions
Size
3/8 in
Drill Sizes
0.3395"
Overall Length
3-3/8 in
Thread Length
1 in
Details
Shank Type
Square Drive
Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Features
Designed to drill and tap in one operation
Cutting Direction
Right Hand
Style
Combined Drill and Tap
Thread Pitch
24
Flutes
2
Thread Standard
UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.