Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8X20-5/8in OAL SDS MASNRY DRILL BIT USA

  • Mfr # SDS4350-3750-20-D

  • Zoro # G110851223


product price: $19.49
/ea

Key Features

Drill Bit Size
3/8 in
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Flute Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS4350-3750-20-D
Zoro #
G110851223
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
20-5/8 in
Flute Length
18 in
Width
3/8 in

Details

Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Features
Flute design combined with copper brazing alloy
Cutting Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.