Zoro Homepage

3in-4 SPC CARBON HEX RETHREAD DIE

  • Mfr # CHD-30000-4-I

  • Zoro # G310853249


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3 in
Item Type
Rethreading Die
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-30000-4-I
Zoro #
G310853249
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3 in

Details

Item Type
Rethreading Die
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Thread Direction
Right Hand
Finish
Bright
Thread Pitch
4
Thread Type
NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.