41/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-6406-I

  • Zoro # G710920084


product price:  $27.79
/ea

Key Features

Width
41/64 in
Finish
Bright
Overall Length
9 in
Material
High Speed Steel
Shank Size
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-6406-I
Zoro #
G710920084
UPC #
-
Country of Origin
China

Dimensions

Size
41/64 in
Width
41/64 in
Overall Length
9 in
Shank Size
41/64 in
Flute Length
2-1/4 in

Details

Finish
Bright
Material
High Speed Steel
Shank Type
Round
Style
Chucking Reamer
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.