
5-44 HIGH SPEED STEEL HAND TAPER TAP USA
Mfr # HT-544-T-D
Zoro # G010851347
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Number of Flutes
3
Tap Thread Size
#5
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-544-T-D
Zoro #
G010851347
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#5
Details
Item
Hand Tap
Number of Flutes
3
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Thread Type
Machine Screw
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
44
Thread Limit
H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.