Zoro Homepage

5/16-24 HIGH SPEED STEEL HAND PLUG TAP USA

  • Mfr # HT-3125-24-P-D

  • Zoro # G810853190


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Number of Flutes
4
Tap Thread Size
5/16 in
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-3125-24-P-D
Zoro #
G810853190
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Tap Thread Type
NF
Thread Limit
H3
Thread Pitch
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.