
5/16-24 NF HIGH SPEED STEEL COMBO TAP & DRILL
Mfr # DT-3125-24-I
Zoro # G810850045
product price: $16.19
/eaKey Features
Shank Type
Square Drive
Finish
Bright (Uncoated)
Overall Length
2-27/32 in
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-3125-24-I
Zoro #
G810850045
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2-27/32 in
Drill Sizes
0.277"
Size
5/16 in
Thread Length
7/8 in
Details
Shank Type
Square Drive
Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Features
Designed to drill and tap in one operation
Style
Combined Drill and Tap
Thread Standard
UNF
Thread Pitch
24
Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.