Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-24NF CARBON HEX RETHREAD DIE

  • Mfr # CHD-3125-24-I

  • Zoro # G210853110


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
5/16 in
Item Type
Rethreading Die
Material
Carbon Steel
Finish
Bright
Thread Pitch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-3125-24-I
Zoro #
G210853110
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16 in

Details

Item Type
Rethreading Die
Material
Carbon Steel
Finish
Bright
Thread Pitch
24
Thread Direction
Right Hand
Thread Type
NF
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.