
5/16 COBALT JOBBER DRILL, 6PK
Mfr # S300-020-I
Zoro # G910850457
product price: $26.99
/pk 6, $4.50/eaKey Features
Overall Length
4-1/2 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
5/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S300-020-I
Zoro #
G910850457
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4-1/2 in
Drill Bit Size
5/16 in
Flute Length
3-3/16 in
Shank Size
5/16 in
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Features
135 Degree Heavy Duty Split Point
Bit Style
Jobber Length
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Point Style
Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.