Zoro Homepage

5/16 HIGH SPEED STEEL LEFT HAND JOBBER DRILL

  • Mfr # LHJ100-020-I

  • Zoro # G010851316


product price: $8.99
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
4-1/2 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHJ100-020-I
Zoro #
G010851316
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
4-1/2 in
Flute Length
3-3/16 in
Shank Size
5/16 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Left Hand
Number of Flutes
2
Point Style
Standard
Bit Style
Jobber Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.