5/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-3125-I

  • Zoro # G010920135


product price:  $14.59
/ea

Key Features

Width
5/16 in
Finish
Bright
Overall Length
6 in
Material
High Speed Steel
Shank Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533-3125-I
Zoro #
G010920135
UPC #
-
Country of Origin
China

Dimensions

Width
5/16 in
Size
5/16 in
Overall Length
6 in
Shank Size
5/16 in
Flute Length
1-1/2 in

Details

Finish
Bright
Material
High Speed Steel
Direction
Right Hand
Style
Chucking Reamer
Shank Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.