Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32 SOLID CARBIDE JOBBER DRILL USA

  • Mfr # SCD100-010-D

  • Zoro # G710850404


product price: $16.59
/ea

Key Features

Overall Length
2-1/2 in
Drill Bit Point Angle
118 Degree
Drill Bit Size
5/32 in
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD100-010-D
Zoro #
G710850404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
5/32 in
Shank Size
5/32 in
Flute Length
1-3/8 in

Details

Drill Bit Point Angle
118 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Features
Designed for drilling abrasive materials when drilling accuracy must be maintained
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.