Zoro Homepage

5/64 HIGH SPEED STEEL AIRCRAFT DRILL 12in OAL

  • Mfr # A712-005-I

  • Zoro # G910858446


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Drill Bit Size
5/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A712-005-I
Zoro #
G910858446
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/64 in
Overall Length
12 in
Shank Dia.
5/64 in
Flute Length
1 in

Details

Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Bit Style
Aircraft Extension
Point Style
Split Point
Cutting Direction
Right Hand
Primary Material Application
135 Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.