
5/64 HIGH SPEED STEEL LEFT HAND JOBBER DRILL
Mfr # LHJ100-005-I
Zoro # G210851376
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Drill Bit Size
5/64 in
Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHJ100-005-I
Zoro #
G210851376
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/64 in
Overall Length
2 in
Flute Length
1 in
Shank Size
5/64 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Left Hand
Bit Style
Jobber Length
Number of Flutes
2
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.