
5/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-0781
Zoro # G210920072
product price: $14.19
/eaKey Features
Finish
Bright
Material
High Speed Steel
Overall Length
3 in
Width
5/64 in
Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533-0781
Zoro #
G210920072
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Size
5/64 in
Width
5/64 in
Flute Length
3/4 in
Shank Size
5/64 in
Details
Finish
Bright
Material
High Speed Steel
Direction
Right Hand
Shank Type
Round
Style
Chucking Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.