Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/64 SOLID CARBIDE JOBBER DRILL USA

  • Mfr # SCD100-005-D

  • Zoro # G510850130


product price: $12.29
/ea

Key Features

Overall Length
1-3/4 in
Drill Bit Point Angle
118 Degree
Drill Bit Size
5/64 in
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCD100-005-D
Zoro #
G510850130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Drill Bit Size
5/64 in
Shank Size
5/64 in
Flute Length
7/8 in

Details

Drill Bit Point Angle
118 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Features
Designed for drilling abrasive materials when drilling accuracy must be maintained
Point Style
Split Point
Bit Style
Jobber Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.