
5/8-11 HIGH SPEED STEEL HAND BOTTOM TAP USA
Mfr # HT-6250-11-B-D
Zoro # G510858976
product price: $26.59
/eaKey Features
Number of Flutes
4
Tap Thread Size
5/8 in
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-6250-11-B-D
Zoro #
G510858976
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
5/8 in
Details
Item
Hand Tap
Number of Flutes
4
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Thread Type
NC
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
11
Thread Limit
H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.