
5/8 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-6250-I
Zoro # G010920050
product price:Â $27.45
/eaKey Features
Finish
Bright
Width
5/8 in
Overall Length
9 in
Material
High Speed Steel
Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533-6250-I
Zoro #
G010920050
UPC #
-
Country of Origin
China
Dimensions
Width
5/8 in
Overall Length
9 in
Size
5/8 in
Shank Size
5/8 in
Flute Length
2-1/4 in
Details
Finish
Bright
Material
High Speed Steel
Direction
Right Hand
Style
Chucking Reamer
Shank Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.