5/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE

  • Mfr # CR925-040-I

  • Zoro # G910850174


product price:  $58.35
/ea

Key Features

Shank Type - Machining
Straight with 3 Flats
Overall Length
6-3/8 in
Finish - Machining
Black & Silver
Flute Length
4-1/2 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR925-040-I
Zoro #
G910850174
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6-3/8 in
Flute Length
4-1/2 in
Shank Size
1/2 in
Size
5/8 in
Width
5/8 in

Details

Shank Type - Machining
Straight with 3 Flats
Finish - Machining
Black & Silver
Material
High Speed Steel
Number of Flutes
5
Cutting Direction
Right Hand
Point Style
Tapered
Features
Straight Shank with Flats
Style
Aligning Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.