Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8X6in LONG SPADE DRILL FOR WOOD

  • Mfr # SB-WB.625

  • Zoro # G710852958


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Shank Size
1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-WB.625
Zoro #
G710852958
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in Hex
Drill Bit Size
5/8 in
Width
5/8 in

Details

Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Point Style
Brad Point
Features
Impact Ready
Number of Flutes
3
Shank Type - Machining
1/4 in Hex Impact Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.