Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-32NC CARBON HEX DIE RETHREAD

  • Mfr # CHD-632-I

  • Zoro # G310850118


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Thread Size
#6
Die Shape
Hex
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHD-632-I
Zoro #
G310850118
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6

Details

Die Shape
Hex
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
Machine Screw
Finish
Bright
Material
Carbon Steel
Thread Direction
Right Hand
Thread Pitch
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.