Zoro Homepage

6X14TPI BI-METAL RECIPRO BLADE METAL

  • Mfr # RB-614-M

  • Zoro # G310853225


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Bi-Metal
Back Style
Straight
Application
Metal
Shank
1/2 in Universal
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-614-M
Zoro #
G310853225
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
1 in
Blade Thickness
0.035 in

Details

Teeth per Inch
14
Material
Bi-Metal
Back Style
Straight
Application
Metal
Shank
1/2 in Universal
Teeth Per Inch
14 TPI
Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.