
6X6TPI BI-METAL RECIPRO BLADE WOOD
Mfr # RB-606-W
Zoro # G710853245
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Teeth per Inch
6
Material
Bi-Metal
Back Style
Tapered
Height
1 in
Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-606-W
Zoro #
G710853245
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Height
1 in
Blade Thickness
0.035 in
Details
Teeth per Inch
6
Material
Bi-Metal
Back Style
Tapered
Application
Wood
Shank
1/2 in Universal
Finish
White
Teeth Per Inch
6 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.