
7/16-14 NC HIGH SPEED STEEL COMBO TAP & DRILL
Mfr # DT-4375-14-I
Zoro # G510850093
product price: $24.89
/eaKey Features
Shank Type
Square Drive
Finish
Bright (Uncoated)
Size
7/16 in
Overall Length
3-3/4 in
Features
Designed to drill and tap in one operation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-4375-14-I
Zoro #
G510850093
UPC #
-
Country of Origin
China
Dimensions
Size
7/16 in
Overall Length
3-3/4 in
Drill Sizes
0.377"
Thread Length
1-5/16 in
Details
Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Thread Pitch
14
Flutes
2
Style
Combined Drill and Tap
Thread Standard
UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.