
7/16 HIGH SPEED STEEL JOBBER DRILL, 6PK
Mfr # TAC40-028-I
Zoro # G810859796
product price: $21.19
/pk 6, $3.53/eaKey Features
Drill Bit Size
7/16 in
Overall Length
5-1/2 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAC40-028-I
Zoro #
G810859796
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/16 in
Overall Length
5-1/2 in
Flute Length
4-1/16 in
Shank Size
7/16 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Number of Flutes
2
Bit Style
Jobber Length
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.