
7/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-4375-I
Zoro # G910920006
product price:Â $15.49
/eaKey Features
Material
High Speed Steel
Overall Length
7 in
Finish
Bright
Width
7/16 in
Flute Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533-4375-I
Zoro #
G910920006
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 in
Width
7/16 in
Size
7/16 in
Flute Length
1-3/4 in
Shank Size
7/16 in
Details
Material
High Speed Steel
Finish
Bright
Shank Type
Round
Direction
Right Hand
Style
Chucking Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.