Zoro Homepage

7/16X5X8 OAL HIGH SPEED STEEL DRILL

  • Mfr # 1208XL-028-I

  • Zoro # G110852114


product price: $31.15
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208XL-028-I
Zoro #
G110852114
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
8 in
Shank Dia.
7/16 in
Flute Length
5-1/2 in

Details

Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Standard
Bit Style
Extra Long (Longboy)
Cutting Direction
Right Hand
Primary Material Application
118 Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.