
7/32 COBALT JOBBER DRILL, 12PK
Mfr # S300-014-I
Zoro # G910850341
product price: $26.15
/pk 12, $2.18/eaKey Features
Overall Length
3-3/4 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
7/32 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S300-014-I
Zoro #
G910850341
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3-3/4 in
Drill Bit Size
7/32 in
Shank Size
7/32 in
Flute Length
2-1/2 in
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Features
135 Degree Heavy Duty Split Point
Point Style
Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.