Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32 HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 12PK

  • Mfr # D250-014-I

  • Zoro # G610859491


product price: $9.89
/pk 12, $0.82/ea

Key Features

Point Style
Split Point
Shank Type
3 Flats
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-014-I
Zoro #
G610859491
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-3/4 in
Flute Length
2-1/2 in
Size
7/32 in
Shank Size
7/32 in

Details

Point Style
Split Point
Shank Type
3 Flats
Material
High Speed Steel
Finish
Black & Gold
Point Angle
135 Degree
Features
135 Degree Heavy Duty Split Point
Style
Jobber Length
Direction
Right Hand
Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.