
7/32 SOLID CARBIDE JOBBER DRILL USA
Mfr # SCD100-014-D
Zoro # G310858664
product price: $24.15
/eaKey Features
Overall Length
3 in
Drill Bit Point Angle
118 Degree
Drill Bit Size
7/32 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCD100-014-D
Zoro #
G310858664
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Drill Bit Size
7/32 in
Flute Length
1-3/4 in
Shank Size
7/32 in
Details
Drill Bit Point Angle
118 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Point Style
Split Point
Features
Designed for drilling abrasive materials when drilling accuracy must be maintained
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.