Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/64 COBALT STUB DRILL 135 SPLIT POINT USA

  • Mfr # SC400-007-D

  • Zoro # G610850139


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Size
7/64 in
Overall Length
1-13/16 in
Number of Flutes
2
Material
Cobalt
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC400-007-D
Zoro #
G610850139
UPC #
-
Country of Origin
United States

Dimensions

Size
7/64 in
Overall Length
1-13/16 in
Flute Length
13/16 in
Shank Dia.
7/64 in

Details

Number of Flutes
2
Material
Cobalt
Finish
Gold
Drill Bit Point Angle
135 Degree
Shank Type
Round
Bit Style
Screw Machine Length
Point Style
Split Point
Cutting Direction
Right Hand
Application
135 Degree Heavy Duty Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.