7/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-1094-I

  • Zoro # G010920111


product price:  $14.19
/ea

Key Features

Overall Length
3-1/2 in
Width
7/64 in
Material
High Speed Steel
Finish
Bright
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-1094-I
Zoro #
G010920111
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-1/2 in
Width
7/64 in
Size
7/64 in
Shank Size
7/64 in
Flute Length
7/8 in

Details

Material
High Speed Steel
Finish
Bright
Shank Type
Round
Direction
Right Hand
Style
Chucking Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.