
7/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL
Mfr # A700-007-I
Zoro # G610859033
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Drill Bit Size
7/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A700-007-I
Zoro #
G610859033
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/64 in
Overall Length
6 in
Flute Length
1-1/2 in
Shank Dia.
7/64 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Split Point
Bit Style
Aircraft Extension
Cutting Direction
Right Hand
Primary Material Application
135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.