
7/8 HIGH SPEED STEEL HEX NUT SHANK CAR REAMER
Mfr # CR975-056-I
Zoro # G710851340
product price: $70.39
/eaKey Features
Shank Type - Machining
Hex Shank
Overall Length
7 in
Finish - Machining
Black & Silver
Flute Length
5 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR975-056-I
Zoro #
G710851340
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 in
Flute Length
5 in
Size
7/8 in
Shank Size
1-7/16 in
Width
7/8 in
Details
Shank Type - Machining
Hex Shank
Finish - Machining
Black & Silver
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
5
Point Style
Tapered
Features
Hex Shank
Style
Aligning Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.