
7/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE
Mfr # CR925-056-I
Zoro # G310851184
product price:Â $71.99
/eaKey Features
Shank Type - Machining
Straight with 3 Flats
Overall Length
6-7/8 in
Finish - Machining
Black & Silver
Flute Length
5 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR925-056-I
Zoro #
G310851184
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6-7/8 in
Flute Length
5 in
Shank Size
1/2 in
Size
7/8 in
Width
7/8 in
Details
Shank Type - Machining
Straight with 3 Flats
Finish - Machining
Black & Silver
Material
High Speed Steel
Number of Flutes
5
Cutting Direction
Right Hand
Point Style
Tapered
Style
Aligning Reamer
Features
Straight Shank with Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.