
7/8 X 1 LOC HIGH SPEED STEEL UNIVERSAL CUTTER
Mfr # TFZ-24128-ET
Zoro # G310852228
product price: $30.39
/eaKey Features
Annular Cutter Drive Style
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFZ-24128-ET
Zoro #
G310852228
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
7/8 in
Shank Size
3/4 in
Depth of Cut
1 in
Details
Annular Cutter Drive Style
Annular Cutter
Cutter Material
High Speed Steel
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Cutting Direction
Right Hand
Shank Type
Weldon Shank
Features
Alternate tooth geometry for smoother cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.