7/8 X 7/8 SHANK 4 FLUTE SQUARE END CENTER CUTTING ENDMILL USA

  • Mfr # TDD50-4056S-ALT-D

  • Zoro # G510859836


product price: $227.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
7/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD50-4056S-ALT-D
Zoro #
G510859836
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/8 in
Overall Length
4 in
Flute Length
1-1/2 in
Width
7/8 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Silver & Blue/Gray
End Mill Style
Square Endmill
Helix Angle
30 Degree Helix
Shank Type
Round
End Mill Application
AlTiN increases wear and heat resistance
Point Style
Center Cutting
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.