Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32 NC HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-832-I

  • Zoro # G610850467


product price: $15.00
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Size
#8
Drill Sizes
0.1375"
Overall Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-832-I
Zoro #
G610850467
UPC #
-
Country of Origin
China

Dimensions

Size
#8
Drill Sizes
0.1375"
Overall Length
2-1/8 in
Thread Length
33/64 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Thread Pitch
32
Thread Standard
UNC
Flutes
2
Style
Combined Drill and Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.