
9/16-18 HIGH SPEED STEEL HAND PLUG TAP USA
Mfr # HT-5625-18-P-D
Zoro # G810851295
product price: $21.99
/eaKey Features
Number of Flutes
4
Tap Thread Size
9/16 in
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT-5625-18-P-D
Zoro #
G810851295
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
9/16 in
Details
Item
Hand Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Tap Thread Type
NF
Thread Pitch
18
Thread Limit
H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.